Shop All Pillows
Lr Home
LR Home PILLO07642NATFFPL Natural Jute Square Throw Pillow with Pom Poms Border - 20 x 20 in.
Mfr # PILLO07642NATFFPL
Zoro # G303727120
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Designed to thrill. our pillow collection will add intricate mastery and eye pleasing designs to any room. This addition dwells perfectly on a comfy couch. bed. or bench. This pillow is a wonderful accent for the trendy home looking to add an eye-catching piece to their collection. This piece features a solid front of natural jute with texted pom pom accents around the edges. Handcrafted with the customer in mind. there is no compromise of comfort and style with the pillow line we create. FeaturesNatural Jute Square Throw Pillow with Pom Poms BorderHand Made in IndiaSpecificationsColor: Natural JutePillow Size: 20 in. L x 20 in. WShape: SquareCountry of Origin: IndiaWeight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93886-59)
- ZORO SELECT Stacking Chair, 33-1/2" Overall H, Vinyl (452N10)
- INFINITY INSTRUMENTS Copper Outdoor - 18.5" Round Metal Case w/ Copper Finish, Glass Lens, Hygrometer & Thermometer (14535CP-1679)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24" to 28"Gray (6524HB)
- CAROLINES TREASURES Carolines Treasures 8185PW1414 Christmas Fleur De Lis Tree with lights Fabric Decorative Pillow; 14 x 3 x 14 in. (8185PW1414)
- KATHY IRELAND Eco Unbleached Cotton Down & Feather Pillow, Single (KI201021)
- CAROLINES TREASURES Carolines Treasures BB1621PW1216 Christmas Tree & Chocolate Brown Shih Tzu Fabric Decorative Pillow (BB1621PW1216)
- CAROLINES TREASURES Carolines Treasures BB2911PW1216 Irish Setter Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2911PW1216)
- CAROLINES TREASURES Carolines Treasures BB7524PW1818 Watecolor Halloween Jack-O-Lantern Fabric Decorative Pillow; 18 x 18 in. (BB7524PW1818)
- PALACEDESIGNS Red & Natural Ticking Stripe Throw Pillow (PA3092081)
- RLM DISTRIBUTION SARO 20 in. Square Wool Mongolian Lamb Fur Throw Pillow Red (HO3211016)
- Lr Home Pillows