Lr Home

LR Home PILLO07529CRG1230 Charcoal Gray Solid Fringed Rectangle Throw Pillow - 14 x 36 in.


product price: $56.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lr Home
  • MFR # PILLO07529CRG1230
  • Zoro # G003727215
  • UPC #
    843948094447
  • Country of Origin China
  • Category Pillows

Description

Designed to thrill, our pillow collection will add intricate mastery and eye-pleasing designs to any room. This particular addition dwells perfectly on a comfy couch, bed, or bench. The fringe ends are a perfect accent to a variety of rooms needing a touch of texture. The solid charcoal gray color also allows these pillows to standalone or be easily added to a collection. Prop yourself up in style or just use for delightful interior design. Machine Made in India, these pillows are made to last and are soft to the touch.

Features
  • Charcoal Gray Solid Fringed Rectangle Throw Pillow
  • Machine Made in India
Specifications
  • Color: Charcoal Gray Solid Fringed
  • Pillow Size: 14 in. L x 36 in. W
  • Shape: Rectangle
  • Country of Origin: India
  • Weight: 5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.