Shop All Pillows
Lr Home
LR Home PILLO07519IVOFFPL Solid Ivory Woven Square Throw Pillow with Fringe - 20 x 20 in.
Mfr # PILLO07519IVOFFPL
Zoro # G903727063
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Designed to thrill. our pillow collection will add intricate mastery and eye pleasing designs to any room. This pillow addition dwells perfectly on a comfy couch. bed. or decorative bench. This pillow features an intricate woven design with solid ivory coloring and textured fringe. Handcrafted with the customer in mind. there is no compromise of comfort and style with the pillow line we create. This pillow is an easy addition to a variety of collections with its solid design and coloring. FeaturesSolid Ivory Woven Square Throw Pillow with FringeHandmade in India with Woven ConstructionSpecificationsColor: Solid IvoryPillow Size: 20 in. L x 20 in. WShape: SquareCountry of Origin: IndiaWeight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFNV)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- CDCO Pillow Bearing Block 5-1/2In (9-500-5 1/2)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Miniature Schanuzer White Canvas Fabric Decorative Pillow (MI2549896)
- MONARCH SPECIALTIES Pillows, Set Of 2, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9271)
- BLACKCANYON OUTFITTERS Contoured Memory Foam Neck Pillow (YX006)
- CAROLINES TREASURES Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (CA68994)
- LIVING HEALTHY PRODUCTS Living Healthy Products CCTP-001-01 Bottom Reformulator Cushion (CCTP-001-01)
- Lr Home Pillows