Shop All Spray Bottles
Lps
Trigger Spray Bottle, 20oz., White, HDPE
Mfr # 09120
Zoro # G3777728
original price:
$15.13
14% off
new price: $12.99
/ea
Sold in multiples of 2 for $25.98
$25.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 oz
- Color White
- Imprinting No Imprinting
- Material HDPE
- Screw Closure Size 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 09120
- Zoro # G3777728
- UPC # 078827091204
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 20 oz |
Screw Closure Size | 28 mm |
Dip Tube Length | 6 3/4 in |
Overall Height | 11 in |
Details
Item | Trigger Spray Bottle |
Color | White |
Imprinting | No Imprinting |
Material | HDPE |
For Use With | Cleaning, Cleaning Chemicals, Degreasing, Disinfecting, Janitorial Chemicals, Maintenance Products |
Features | Chemical Resistant |
Bottle Material | HDPE |
Container Capacity | 20 oz |
Seal Material | Viton |
Dispensing Type | Stream |
Graduation Markings | No |
Bottle Color | White |
Acid Resistant Seal | Yes |
Sprayer Color | White |
Sprayer Material | Polyethylene |
Closure Diamenter | 23 mm |
Description
Trigger Spray Bottle, Dispensing Type Stream, 20 oz, White, Sprayer Color White, Bottle Material HDPE, Sprayer Material Polyethylene, Dip Tube Length 6 3/4 in, Acid Resistant Seal Yes, Seal Material Viton, Imprinting No Imprinting, Graduation Markings No, Overall Height 11 in, Features Chemical Resistant, Closure Diamenter 23 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Paper Towels, 80 Sheets, White, 30 PK (57108)
- QUICKIE 24 Comm Push Broom (857FGSU)
- MARCAL Paper Towels, 140 Sheets, White, 12 PK (MRC6210)
- TOUGH GUY TOUGH GUY Black 18" Replacement Squeegee Blade (1EUB8)
- LPS 28 oz. White, Metal Detectable Plastic Empty Trigger Bottle (57928)
- OASIS Spray Bottle with Trigger, 16 oz (3541+3714)
- IMPACT PRODUCTS Plastic Bottles with Graduations, 32 oz, Clear, PK12 (5032WGDZUN)
- GLOBAL INDUSTRIAL Trigger Spray Bottles For Heavy Duty All-Purpose Cleaner, 32 oz. Bottles, 12PK (641552)
- GOODWAY TECHNOLOGIES Spare/replacement aluminum CO2 Cylinder for BIoSpray (SANI-TANK-10)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130272)
- WALTER SURFACE TECHNOLOGIES Long Extension Tube (53M052)
- Lps Spray Bottles