Shop All Anti-Seize Compounds
Lps
Sugar Dissolving Fluid, 1 gal.
Mfr # 57701
Zoro # G5364177
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Food Grade Anti-Seize
- Lubricant Container Jug
- Container Size 1 gal
- Max. Operating Temp. 203 Degrees F
- Min. Operating Temp. 41 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 57701
- Zoro # G5364177
- UPC # 078827577012
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Description
Sugar-Dissolving Lubricant, LPS, Food Lube, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Jug, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. 41 Degrees F, Max. Operating Temp. 203 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless No, Flash Point 302 Degrees F, Standards FDA Group 21 CFR 178.3570, NSF H1, No USDA Certified Biobased Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 474278 (474278)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP-1.11/16M)
- MAIN FILTER Hydraulic Filter, replaces WIX D11B10GAV, Pressure Line, 10 micron, Outside-In (MF0306450)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 18 # of Teeth (60BS18H X 1 7/16)
- LPS Nickel Anti-Seize, Jar, 8 oz. Net Weight (03908)
- LPS Anti-Seize Compound, 1 lb. (06510)
- LPS Anti-Seize, Jar, 8 oz. Net Weight (04108)
- LPS Copper Anti-Seize, Jar, 8 oz. Net Weight (02908)
- LPS Copper Anti-Seize, 12 oz. Net Weight (02916)
- LPS Nickel Anti-Seize, Jar, 16 oz. Net Weight (03910)
- ANTI-SEIZE TECHNOLOGY Anti Seize, 42 lb, Pail, Rust Inhibitor (11050)
- Lps Penetrants and Lubricants