Shop All Degreasers
Lps
Presolve Degreaser, 55 Gal Drum, Liquid, Clear Water-White
Mfr # 01455
Zoro # G3889509
product price: $5,319.99
/ea
Free Shipping & Returns
$5,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 55 Gal
- Cleaner Form Liquid
- Degreaser Application Equipment/Machinery, Facility Maintenance
- Fragrance Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 01455
- Zoro # G3889509
- UPC # 078827014555
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 Gal |
Degreaser Container Size | 55 gal. |
Cleaner Container Size | 55 gal |
Container Size | 55 gal |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 369 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Less Than 30,000V, Application Equipment/Machinery, Primary Chemical None, Base Formula Citrus-Based Solvent, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating C1, Product Series PreSolve
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, PA, RI, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Twist Cap, Black (104273)
- PIG Sorbents, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene (25800)
- NAMCO MANUFACTURING Fome-Brak Defoamer, 1 gal., PK4 (2008-1)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70394)
- LPS Degreaser, 5 Gal Drum, Liquid, Clear Colorless (01005)
- LPS Degreaser, 1 Gal Jug, Liquid, Clear Water-White (01428)
- LPS Multi-Purpose Cleaner/Degreaser, 28 Oz Trigger Spray Bottle, Liquid, Greenish-Blue (02728)
- LPS Solvent Degreaser, 55 Gal Drum, Liquid, Clear Water-White (04955)
- LPS Degreaser, 19 Oz Aerosol Can, Liquid, Clear Colorless (01020)
- LPS Multi-Purpose Cleaner/Degreaser, 5 Gal Jug, Liquid, Greenish-Blue (02705)
- VERTREL Cleaner/Degreaser, 12 Oz Aerosol Can, Liquid (VERTREL MCA)
- Lps Degreasers