Shop All Lubricants
Lps
Premium Lubricant with PtFE, Brown, 5 Gal.
Mfr # 00605
Zoro # G6397487
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Base Petroleum Distillates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 00605
- Zoro # G6397487
- UPC # 078827006055
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
General Purpose Lubricant, Wet, LPS, Magnum, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Petroleum Distillates, PTFE Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 3 Percent, Lubricant Color Brown, Odorless No, Flammable Flammability, Combustible Liquid (Category 4), Flash Point 174.2 Degrees F, Standards NSF Registration #128981
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Blue, Shore A 95, 3/16" I.D. (95UFS-53-TBL-025)
- DIXON AirChief Fem NPT, 1/4", Coupler, 1/4", BR (DC20)
- FESTO Vacuum Generator VN-10-L-T4-PQ2-VQ2-O2-P (VN-10-L-T4-PQ2-VQ2-O2-P)
- TERRE PRODUCTS V-Groove Idler Pulley - 2.75'' Dia.- 3/8'' Bore - Steel (35265050)
- LPS Hvy Dty Silicone Lubricant w/Detex, 13 Oz. (51516)
- LPS 1 gal., Jug, Lubricants (02128)
- LPS LPS 2(R), Heavy-Duty Lubricant, 20 Oz. (00222)
- LPS Lps No.2 Lubricant 11Oz (00216)
- LPS Multipurpose Lubricant, Green, 1 Gal. (02028)
- LPS Multipurpose Lubricant, 5 Gal., Pail, Brown (00205)
- VHT SP21A 11 oz Coppercoat Gasket Cement (VHTSP21A)
- Lps Lubricants