Shop All Corrosion Inhibitors
Lps
Premier Rust Inhibitor, 5 Gal.
Mfr # 00305
Zoro # G4569275
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Pail
- Container Size 5 gal
- NSF Rating H2 No Food Contact
- Lubricant Film Wet
- Outdoor Life Expectancy Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lps
- MFR # 00305
- Zoro # G4569275
- UPC # 078827003054
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 5 gal |
Details
Item | Rust Inhibitor |
Lubricant Container | Pail |
NSF Rating | H2 No Food Contact |
Lubricant Film | Wet |
Outdoor Life Expectancy | Medium |
Indoor Life Expectancy | Medium |
Removability | Moderate |
Max. Operating Temp. | 175 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Container Type | Pail |
Primary Chemical Base | Mineral Spirits |
Specific Gravity | 0.82 |
Application | Aircraft Fuselages; Battery Terminals; Cables; Cargo Sections; Chains; Elevators; Interior Sections of Vehicle Doors. Works as a paint Primer over rust |
Lubricant Color | Brown |
Standards | AIMS 09-08-000 Type I Grade 2, MIL-C-0083933A, MIL-C-16173D-Grade 2 |
Color | Brown |
Lubricant NSF Rating | H2 Food Grade |
VOC Content | 76 % |
Net Weight | 5 gal. |
Flash Point | 104.5 Degrees F |
Chemical Base | Petroleum Distillates |
Series | LPS 3 |
Product Type | H2 Food Grade Corrosion Inhibitor |
Description
Rust Inhibitor, NSF Rating H2 No Food Contact, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 175 Degrees F, Lubricant Container Pail, Container Size 5 gal, LPS 3, Lubricant Color Brown, Chemical Base Petroleum Distillates, Specific Gravity 0.82, VOC Content 76 Percent, Flash Point 104.5 Degrees F, Standards AIMS 09-08-000 Type I Grade 2, MIL-C-0083933A, MIL-C-16173D-Grade 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Push-Lock Plug, 1/4"Hose Barb, PK10 (1736-4)
- NATIONAL Small Bore Metric Seals, 60X90X8-R2LS32-S (60X90X8-R2LS32-S)
- DAYTON BX79 Cogged V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (6L285)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (L3506)
- LPS Corrosion Inhibitor, 55 gal (03355)
- LPS Corrosion Inhibitor, 16 Oz. (05916)
- LPS Premier Rust Inhibitor, Platinum Grade, H2, Aerosol Can, 11 oz, Brown (00316)
- LPS Corrosion Inhibitor, 16 oz (00516)
- LPS Premier Rust Inhibitor, 22 oz (00322)
- LPS Premier Rust Inhibitor, 1 Gal. (03128)
- RUSTLICK Corrosion Protection, 1 gal (71152)
- Lps Corrosion Inhibitors