Shop All Corrosion Inhibitors
Lps
Premier Rust Inhibitor, 1 Gal.
Mfr # 03128
Zoro # G4578052
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Can
- Container Size 1 gal
- NSF Rating H2 No Food Contact
- Lubricant Film Wet
- Outdoor Life Expectancy Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lps
- MFR # 03128
- Zoro # G4578052
- UPC # 078827031286
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 1 gal |
Details
Item | Rust Inhibitor |
Lubricant Container | Can |
NSF Rating | H2 No Food Contact |
Lubricant Film | Wet |
Outdoor Life Expectancy | Medium |
Indoor Life Expectancy | Medium |
Removability | Moderate |
Max. Operating Temp. | 175 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Flash Point | 104.5 Degrees F |
Net Weight | 1 gal. |
Specific Gravity | 0.82 |
Standards | AIMS 09-08-000 Type I Grade 2, MIL-C-0083933A, MIL-C-16173D-Grade 2 |
Color | Brown |
Lubricant NSF Rating | H2 Food Grade |
VOC Content | 76 % |
Primary Chemical Base | Mineral Spirits |
Container Type | Bottle |
Lubricant Color | Brown |
Application | Aircraft Fuselages; Battery Terminals; Cables; Cargo Sections; Chains; Elevators; Interior Sections of Vehicle Doors. Works as a paint Primer over rust |
Series | LPS 3 |
Chemical Base | Petroleum Distillates |
Product Type | H2 Food Grade Corrosion Inhibitor |
Description
Rust Inhibitor, NSF Rating H2 No Food Contact, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 175 Degrees F, Lubricant Container Can, Container Size 1 gal, LPS 3, Lubricant Color Brown, Chemical Base Petroleum Distillates, Specific Gravity 0.82, VOC Content 76 Percent, Flash Point 104.5 Degrees F, Standards AIMS 09-08-000 Type I Grade 2, MIL-C-0083933A, MIL-C-16173D-Grade 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L370 (4L370)
- FESTO Guided Drive DFM-32-100-P-A-GF (DFM-32-100-P-A-GF)
- COXREELS Hose Roller Guide, For 1/4 to 3/8 ID Hose (1728-2BL)
- WEATHERHEAD Compression Union 5/16In, 0062X05 (62X5)
- LPS Corrosion Inhibitor, 16 oz (00516)
- LPS Corrosion Inhibitor, 55 gal (03355)
- LPS Premier Rust Inhibitor, 22 oz (00322)
- LPS Premier Rust Inhibitor, 5 Gal. (00305)
- LPS Premier Rust Inhibitor, Platinum Grade, H2, Aerosol Can, 11 oz, Brown (00316)
- LPS Corrosion Inhibitor, 16 Oz. (05916)
- HAMMOND Corrosion Inhibitor Cup 2.25 In. Dia X 0.75 In. 20-Count (HVPCI-105)
- Lps Corrosion Inhibitors