Lps

Penetrating Oil Synthetic Lubricant, 16 Oz. (Discontinued)


This Product is Discontinued
Shop for all Penetrants

Key Features

  • Container Size 16 oz.
  • Container Type Aerosol can
  • Chemical Base Synthetic Oil
  • Lubricant NSF Rating H1 Food Grade
  • Min. Operating Temp. -58 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lps
  • MFR # 57316
  • Zoro # G5386394
  • UPC #
    078827573168
  • Country of Origin United States
  • Category Penetrants

Dimensions

Container Size 16 oz.

Description

Penetrating Lubricant, LPS, FoodLube Penetrating Oil, Net Fill 11 oz, Container Size 16 oz, Aerosol Can, Mineral Oil, Min. Operating Temp. -58 Degrees F, Max. Operating Temp. 248 Degrees F, H1 Food Grade NSF Rating, Yes 50 State VOC Compliant, 24 Percent VOC Content, Colorless, Odorless No, Flammable, Extremely Flammable Aerosol (Category 1), Flash Point 140 Degrees F, FDA Group 21 CFR 178.3570; NSF Registration# 147493, USDA Certified Biobased Product No

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products