Shop All Lubricants
Lps
Penetrating Lubricant, 11oz, Aerosol Can
Mfr # 53016
Zoro # G710081020
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Food Grade Lubricant
- NSF Rating H1 Food Grade
- Container Size 11 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 53016
- Zoro # G710081020
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 11 oz |
Details
Lubricant Application | Food Grade Lubricant |
NSF Rating | H1 Food Grade |
Lubricant Container | Aerosol Can |
Lubricant Base | Petroleum Distillates |
USDA Certified Biobased Product | No |
Primary Additive | No Additives |
Odorless | No |
Item | Penetrating Lubricant |
VOC Content | 24 % |
Flash Point | 140 Degrees F |
Lubricant Color | Clear |
Standards | ASTM D1816 |
GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
Flammability | Flammable |
Operating Temp. Range | Up to 392 Degrees F |
Net Fill | 11 oz |
Description
Food Grade Moisture Displacing Spray
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2 Rod (288463)
- GAST Repair Kit 0323/0523 Sp K485 (K485)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1614 ZZ PRX)
- BESTORQ Aftermarket replacement for B128 Toro Wheel Horse 78390 belt, B128 (B128)
- LPS LPS 2(R), Heavy-Duty Lubricant, 20 Oz. (00222)
- LPS Dry Moly Lubricant, Aerosol Can, 16 Oz. (02516)
- LPS TKX(R), All Purpose Lube, Spray, 20 Oz. (02022)
- LPS Multipurpose Lubricant, 5 Gal., Pail, Brown (00205)
- LPS Red & Redi Multipurpose Red Grease, NLGI Grade 2, 16 oz Aerosol Can (05816)
- LPS Heavy Duty Silicone Lubricant, Aerosol, 16 Oz. (01516)
- PETROCHEM Gear Lubricant, 1 Gal, Visc 220 (FOODSAFE GEAR FG-220-001)
- Lps Penetrants and Lubricants