Shop All Anti-Seize Compounds
Lps
Nickel Anti-Seize, Jar, 16 oz. Net Weight
Mfr # 03910
Zoro # G6397441
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Nickel
- Lubricant Container Brush-Top Can
- Container Size 1 lb
- Max. Operating Temp. 2,600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 03910
- Zoro # G6397441
- UPC # 078827039107
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 1 lb |
Description
General Purpose Anti-Seize, 1 lb, Brush-Top Can, Nickel, Paste, -65 Degrees F, 2,600 Degrees F, LPS, Silver
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Vacuum Hose w/56304 Bag, 1-1/4 In x 6 Ft (54219)
- SPEEDAIRE FRL, 3/4 In. NPT, 142 cfm, 150 psi (7D739)
- MILWAUKEE TOOL Grease Gun and Battery (2446-20, 48-11-2425)
- DYNABRADE Trigger Assy (55058)
- LPS Anti-Seize Compound, 0.5 lb. (06508)
- LPS Anti-Seize, Jar, 8 oz. Net Weight (04108)
- LPS Sugar Dissolving Fluid, 1 gal. (57701)
- LPS Copper Anti-Seize, Jar, 16 oz. Net Weight (02910)
- LPS Copper Anti-Seize, 12 oz. Net Weight (02916)
- LPS Copper Anti-Seize, Jar, 8 oz. Net Weight (02908)
- BOSTIK Bostik Never Seez Blue Moly Anti-Seize 8 oz. Brush Top Can (NBBT-8)
- Lps Penetrants and Lubricants