Shop All Penetrants
Lps
LST, Penetrant, 55 Gal.
Mfr # 01955
Zoro # G9931756
product price: $2,734.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$2,734.99
Free 30-Day Returns
Key Features
- Container Size 55 gal
- Container Type Drum
- Chemical Base Mineral Oil
- Lubricant NSF Rating H2 Food Grade
- Min. Operating Temp. -50 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 01955
- Zoro # G9931756
- UPC # 078827019550
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 55 gal |
Description
Penetrating Lubricant, LPS, LST, Net Fill 55 gal, Container Size 55 gal, Drum, Petroleum Distillates, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 350 Degrees F, H2 No Food Contact NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Colorless, Odorless No, Flammable, Combustible Liquid (Category 4), Flash Point 174.2 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 115V, Altivar (ATV12H075F1)
- TRITAN Flange Bearing, 4-Bolt, Ball, 40mm Bore (UCF208-40MM)
- RULAND Shaft Collar, Alum, 1 pc, 1/2in Bore Dia. (ENCL35-8-A)
- QA1 Male Rod End, SS, RH, 5/16-24 (GMR5T)
- LPS Clear Penetrating Grease, Aerosol, 16 Oz. (06716)
- LPS 13 wt oz., Aerosol Can, Penetrants (02316)
- LPS Penetrant, Aerosol Can, 16 Oz. (01916)
- LPS KB 88, Ultimate Penetrant 22 Oz. Trigger (02322)
- LPS Penetrating Lubricant, 13 oz (92316)
- KROIL 55 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL551)
- KROIL 55 Gallon Penetrant w/ Silicone (known as SiliKroil), Multipurpose, Rust Loosening, Penetrant (SK551)
- Lps Penetrants