Shop All Contact Cleaners
Lps
LPS LABORATORIES 16 oz. Aerosol Can, Contact Cleaner
Mfr # 07416
Zoro # G2103179
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards NSF Rated
- Dielectric Strength 11.5 kV
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 07416
- Zoro # G2103179
- UPC # 078827074160
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 12 oz |
Size | 16 oz. |
Degreaser Container Size | 12 oz. |
Container Size | 12 oz |
Container Sizes | 12 oz |
Description
Contact Cleaner, Plastic Safe No, Container Type Aerosol Spray Can, Container Size 12 oz, Cleaner Form Liquid, Dielectric Strength 11.5 kV, VOC Content 59.5 Percent, NSF Rating K2, Product Series NoFlash(R) 2.0, Nonflammable Yes, Product Label Contact Cleaner, Chlorinated Yes, Standards NSF Rated, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free Yes, Flash Point 0 Degrees F, Net Weight 12 oz, Properties Butyl Free, Chlorinated, Nonflammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Gray, Resin, 1 Openings (FG267360GRAY)
- AMERICAN DISTRIBUTION & MFG 32OZ ASSTD Spray Bottle (PS32BLUE)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 12 in x 11 in, Fresh, 4 PK (100850924)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-BL)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (04516)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (06616)
- LPS LPS LABORATORIES 16 oz. Aerosol Can, Contact Cleaner (07316)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (04416)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00916)
- LPS Electrical Parts Cleaner, Size 16 oz. (58116)
- CRC Electrical Parts Cleaner, Aerosol Can, 19 oz, Nonflammable (02180)
- Lps Contact Cleaners