Shop All Contact Cleaners
Lps
LPS LABORATORIES 16 oz. Aerosol Can, Contact Cleaner
Mfr # 07316
Zoro # G2103160
original price:
$39.85
4% off
new price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards Not Rated
- Dielectric Strength 11.5 kV
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 07316
- Zoro # G2103160
- UPC # 078827073163
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 12 oz |
Degreaser Container Size | 12 oz. |
Size | 16 oz. |
Container Size | 12 oz |
Container Sizes | 12 oz |
Description
Contact Cleaner, Plastic Safe No, Container Type Aerosol Spray Can, Container Size 12 oz, Cleaner Form Liquid, Dielectric Strength 11.5 kV, VOC Content 59.5 Percent, NSF Rating Not Rated, Product Series Electra-X 2.0, Nonflammable Yes, Product Label Contact Cleaner, Chlorinated Yes, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free Yes, Flash Point -58 Degrees F, Net Weight 12 oz, Properties Butyl Free, Chlorinated, Nonflammable, Surfaces for Use On Hard Nonporous Surfaces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORMULA 409 Cleaner/Degreaser Disinfectant, 32 Oz Trigger Spray Bottle, Liquid, Clear (35306)
- SANITAIRE Upright Vacuum, 7A, Allergen Fliter, 120V (SC688B)
- SCOTT Control Hygienic Bathroom Tissue Dispenser, 7.375 x 6.375 x 13.75, Wht (40407)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Red, Stainless Steel (29394)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (05416)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00416)
- LPS Contact Cleaner, White, 5 Gal. (03105)
- LPS Contact Cleaner, White, 1 Gal. (03101)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00916)
- LPS Contact Clnr, AeroSpray Can, 11oz, CFC Free (93116)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (04516)
- Lps Contact Cleaners