Shop All Lubricants
Lps
LPS 2(R), Heavy-Duty Lubricant, 20 Oz.
Mfr # 00222
Zoro # G1312701
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Lubricant Container Spray Bottle
- Lubricant Base Mineral Oil
- USDA Certified Biobased Product No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lps
- MFR # 00222
- Zoro # G1312701
- UPC # 078827002224
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 20 oz |
Size | 20 oz. |
Description
General Purpose Lubricant, Wet, LPS, LPS 2, Net Fill 20 oz, Container Size 20 oz, Lubricant Container Spray Bottle, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 350 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Brown, Odorless No, Flammable Flammability, Combustible Liquid (Category 4), Flash Point 174.2 Degrees F, Standards NSF Registration #059848
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air Chief Lincoln Male Coupler, 1/4", BR (DC27)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF72)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE812)
- DAYTON 5VX680 Cogged V-Belt, 68" Outside Length, 5/8" Top Width, 1 Ribs (2L426)
- LPS LPS 2(R) Heavy-Duty Lubricant, 55 Gal. (00255)
- LPS Heavy-Duty Lubricant, No Food Contact, 11 oz Aerosol Can, Brown (00216)
- LPS Premium Lubricant w/PtFE, Aerosol, 16 Oz. (00616)
- LPS Lubricant, Heavy Duty, 11 oz (92416)
- LPS 1 gal., Jug, Lubricants (02128)
- LPS General Purpose Lubricant, 11 oz (90216)
- D-A LUBRICANT CO D-A ThermoPlex 5 High Load Grease #2 - 35 Lb Metal Pail (11769)
- Lps Lubricants