Shop All Contact Cleaners
Lps
LPS 16 oz. Aerosol Can, Contact Cleaner
Mfr # 04516
Zoro # G0842091
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable No
- Standards NSF Rated
- Dielectric Strength Not Rated
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 04516
- Zoro # G0842091
- UPC # 078827045160
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 11 oz |
Degreaser Container Size | 11 oz. |
Size | 16 oz. |
Container Size | 11 oz |
Container Sizes | 11 oz |
Description
Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 11 oz, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 96.2 Percent, NSF Rating K2, Product Series Micro-X, Nonflammable No, Product Label Contact Cleaner, Chlorinated No, Standards NSF Rated, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free Yes, Flash Point Less Than 1.4 Degrees F, Net Weight 11 oz, Properties Butyl Free, Plastic Safe
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NJ, NY, OH, PA, RI, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE PRODUCTS COMPANY 8" Auto Squeeg/Scrubber (59016)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Oil, White, Polypropylene (MAT484)
- KEENEY MFG Countertop Soap/Lotion Dispenser w/Lrg Capacity Bottle, Brushed Nickel (K614DSBN)
- GLOBAL EQUIPMENT Global Industrial„¢ Magnetic Floor Sweeper, 36" Cleaning Width (112136)
- LPS Electrical Parts Cleaner, Size 16 oz. (58116)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (04416)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00916)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (03116)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (05416)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00416)
- SPRAYON SPRAYON 10 oz. Aerosol, Contact Cleaner (SC2206000)
- Lps Contact Cleaners