Shop All Contact Cleaners
Lps
LPS 16 oz. Aerosol Can, Contact Cleaner
Mfr # 04416
Zoro # G2908963
original price:
$49.13
9% off
new price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards NSF Rated
- Dielectric Strength 47.5 kV
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 04416
- Zoro # G2908963
- UPC # 078827044163
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 12 oz |
Degreaser Container Size | 12 oz. |
Size | 16 oz. |
Container Sizes | 12 oz |
Container Size | 12 oz |
Description
Contact Cleaner, Plastic Safe No, Container Type Aerosol Spray Can, Container Size 12 oz, Cleaner Form Liquid, Dielectric Strength 47.5 kV, VOC Content 64.7 Percent, NSF Rating K2, Product Series REVO 66(R), Nonflammable Yes, Product Label Contact Cleaner, Chlorinated Yes, Standards NSF Rated, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free Yes, Flash Point 0 Degrees F, Net Weight 12 oz, Properties Butyl Free, Chlorinated, Nonflammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Repl. Squeegee Blade, 28"L, Foam Rubber (77755)
- BETCO Cleaners & Detergents, Bottle, Fresh, 4 PK (38204700)
- SPILFYTER Sorbents, 22 gal, Chemical, Hazmat, Yellow, Meltblown Polypropylene (S2-37)
- POWR-FLITE Powr-Flite® Replacement Cloth Bag For 15 Gallon Wet/Dry Vacuums (WD3)
- LPS Contact Cleaner, White, 5 Gal. (03105)
- LPS Contact Cleaner, White, 1 Gal. (03101)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (05416)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (06616)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (04516)
- LPS LPS LABORATORIES 16 oz. Aerosol Can, Contact Cleaner (07316)
- CRC CRC 18 oz. Aerosol Can, Electric Parts Cleaner (02115)
- Lps Contact Cleaners