Shop All Contact Cleaners
This Product is Discontinued
Lps
LPS 16 oz. Aerosol Can, Contact Cleaner (Discontinued)
Mfr # 04016
Zoro # G0495257
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable Yes
- Standards NSF Rated
- Dielectric Strength 9 kV
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 04016
- Zoro # G0495257
- UPC # 078827040165
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 12 oz |
Degreaser Container Size | 12 oz. |
Size | 16 oz. |
Container Sizes | 12 oz |
Container Size | 12 oz |
Description
Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 12 oz, Cleaner Form Liquid, Dielectric Strength 9 kV, VOC Content 70.1 Percent, NSF Rating K2, Product Series NoFlash(R), Nonflammable Yes, Product Label Contact Cleaner, Chlorinated No, Standards NSF Rated, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point None, Net Weight 12 oz, Properties Nonflammable, Plastic Safe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.