Shop All Contact Cleaners
Lps
LPS 16 oz. Aerosol Can, Contact Cleaner
Mfr # 03116
Zoro # G2122967
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable No
- Standards AMS 1525B, ASTM F-519 Type 1C, MIL-PRF-29608, NSF Rated
- Dielectric Strength Not Rated
- Cleaner Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 03116
- Zoro # G2122967
- UPC # 078827031163
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 16 oz |
Size | 16 oz. |
Degreaser Container Size | 16 oz. |
Container Sizes | 16 oz |
Container Size | 16 oz |
Description
Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 16 oz, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 96.2 Percent, NSF Rating K2, Product Series CFC Free Electro, Nonflammable No, Product Label Contact Cleaner, Chlorinated No, Standards AMS 1525B, ASTM F-519 Type 1C, MIL-PRF-29608, NSF Rated, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free Yes, Flash Point Less Than 1.4 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL ProScrub Hand Cleaning Wet Wipes, Heavy Duty Wet Towels, 75 Wipes Per Bucket, Citrus, Alcohol Free (91371)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall (2VHD2)
- KIMBERLY-CLARK PROFESSIONAL Towel Dispenser, f/Folded, 13-3/10"x5-9/10"x18-9/10", SKE (KCC09905)
- RUBBERMAID COMMERCIAL 1600 ml Liquid Hand Soap Cartridge, 4 PK (2018581)
- LPS LPS LABORATORIES 16 oz. Aerosol Can, Contact Cleaner (07416)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (04516)
- LPS Electrical Parts Cleaner, Size 16 oz. (58116)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (04416)
- LPS Contact Cleaner, White, 5 Gal. (03105)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (05416)
- CRC CRC 13 oz. Aerosol Can, Non-Flammable Contact Cleaner (02240)
- Lps Contact Cleaners