Shop All Penetrants
Lps
KB 88, Ultimate Penetrant 22 Oz. Trigger
Mfr # 02322
Zoro # G3540643
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 22 oz
- Container Type Spray Bottle
- Chemical Base Mineral Oil
- Lubricant NSF Rating H2 Food Grade
- Min. Operating Temp. -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 02322
- Zoro # G3540643
- UPC # 078827023229
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 22 oz |
Description
Penetrating Lubricant, LPS, KB-88, Net Fill 20 oz, Container Size 22 oz, Spray Bottle, Petroleum Distillates, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 300 Degrees F, H2 No Food Contact NSF Rating, Yes 50 State VOC Compliant, 24 Percent VOC Content, Red, Odorless No, Flammable, Combustible Liquid (Category 4), Flash Point 159.8 Degrees F, A-A-50493C Class B Types I and II, USDA Certified Biobased Product No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4B)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2M)
- BESTORQ 3M Timing Belts (249-3M-15)
- BESTORQ 8M Timing Belts, 1200-8M-25 (1200-8M-25)
- LPS Penetrant, Aerosol Can, 16 Oz. (01916)
- LPS 13 wt oz., Aerosol Can, Penetrants (02316)
- LPS Clear Penetrating Grease, Aerosol, 16 Oz. (06716)
- LPS Penetrating Lubricant, 13 oz (92316)
- ZEP Penetrant, Petroleum, Aerosol Can, PK12 (B41801)
- SEA FOAM 12 Oz. Aerosol Deep Creep Penetrant (SEAFDC14)
- TRICK SHOT Biodegradable Penetrating Solvent; Non-Toxic, Non-Flammable, Food Grade, Lubricant, 5-Gal. (TSPL5GAL)
- Lps Penetrants and Lubricants