Shop All Degreasers
Lps
Industrial Grade Solvent Degreaser, 55 Gal Drum, Liquid, Clear Water-White
Mfr # 62855
Zoro # G3954660
product price: $3,310.99
/ea
Free Shipping & Returns
$3,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 55 Gal
- Cleaner Form Liquid
- Degreaser Application Facility Maintenance
- Fragrance Mild Hydrocarbon-like
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 62855
- Zoro # G3954660
- UPC # 078827628554
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 Gal |
Cleaner Container Size | 55 gal |
Degreaser Container Size | 55 gal. |
Container Size | 55 gal |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 346 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Application Facility Maintenance, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated, Product Series PF-141
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz Blue, PK 9 (RAC98011CT)
- LIBMAN Recycled PET Floor Scrub Brush, Steel (122)
- ZIP-UP Zip-Up CPF36200 Carpet Protection Film; 36 x 200 Inches (CPF36200)
- RMR BRANDS Xtreme Soap Scum Remover 32 oz (RMRSSX-32oz)
- LPS Solvent Degreaser, 1 Gal Jug, Liquid, Clear Water-White (61401)
- LPS Degreaser, 15 oz Aerosol Spray Can, Gas (91420)
- LPS Degreaser, 18 Oz Aerosol Can, Liquid, Green (02720)
- LPS Degreaser, 15 oz Aerosol Can, Liquid (97320)
- LPS Degreaser, 14 Oz Aerosol Can, Liquid, Clear Water-White (61420)
- LPS Multi-Purpose Cleaner/Degreaser, 28 Oz Trigger Spray Bottle, Liquid, Greenish-Blue (02728)
- ZEP Commercial Fresh Scent Concentrated Cleaner and Degreaser Liquid 128 oz (ZU0567128)
- Lps Degreasers