Shop All Lubricants
Lps
Hvy Dty Silicone Lubricant w/Detex, 13 Oz.
Mfr # 51516
Zoro # G4478065
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 51516
- Zoro # G4478065
- UPC # 078827515168
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Description
General Purpose Lubricant, Wet, LPS, Net Fill 13 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 31.9 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Flammable Aerosol (Category 2), Flash Point 142 Degrees F, Standards FDA Regulation 21 C.F.R. 178.3570, NSF Registration #059820
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V54 (1B5V54)
- BSC PREFERRED Timing Belt - L, 1 x 32.2in PL, T86 (322L100)
- CONTINENTAL CONTITECH B77 Wrapped V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (B77)
- LPS Heavy Duty Silicone Lubricant, White, 5 Gal. (01505)
- LPS 1 gal., Jug, Lubricants (02128)
- LPS TKX(R), Lubricant, 55 Gal. (02055)
- LPS LPS 1 Greaseless Lubricant, 55 Gal. (00155)
- LPS Heavy-Duty Lubricant, No Food Contact, 11 oz Aerosol Can, Brown (00216)
- LPS LPS 2(R) Heavy-Duty Lubricant, 55 Gal. (00255)
- PERMTX-LOCKT Ceramic Extreme Brake Parts Lubricant (P13-24125)
- Lps Lubricants