Shop All Lubricants
Lps
Heavy Duty Silicone Lubricant, White, 5 Gal.
Mfr # 01505
Zoro # G6397496
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Base Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 01505
- Zoro # G6397496
- UPC # 078827015057
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
General Purpose Lubricant, Wet, LPS, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Silicone, No Additives Primary Additive, Min. Operating Temp. 40 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 20 Percent, Lubricant Color White, Odorless No, Flammable Flammability, Combustible Liquid (Category 4), Flash Point 142 Degrees F, Standards NSF Registration #059821, No USDA Certified Biobased Product
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-300-A Two-Piece Clamping Collar (2C-300-A)
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Food Hose WT (32W263)
- TRITAN Radial Ball Bearing, PS, 17mm, 6303-2RS (6303 2RSL/C3 PRX)
- CONTROL DEVICES Cold Start Valve, 1/4 in., Brass (CS25-100)
- LPS Heavy-Duty Lubricant, No Food Contact, 11 oz Aerosol Can, Brown (00216)
- LPS All Purpose Lubricant, Aerosol Can, 16 Oz. (02016)
- LPS Multipurpose Grease, White Lithium, NLGI Grade 2, 16 oz Aerosol Can, White (03816)
- LPS Multipurpose Lubricant, Green, 1 Gal. (02028)
- LPS LPS 2(R), Heavy-Duty Lubricant, 20 Oz. (00222)
- LPS LPS 2(R) Heavy-Duty Lubricant, 55 Gal. (00255)
- CRC Chute Lube Lubricant, 55 Gal. (03223)
- Lps Lubricants