Shop All Lubricants
Lps
Heavy Duty Lubricant, Green, 5 Gal., Pail
Mfr # 02005
Zoro # G6397505
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 5 gal
- Lubricant Container Pail
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 02005
- Zoro # G6397505
- UPC # 078827020051
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
General Purpose Lubricant, Wet, LPS, TKX, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 2.5 Percent, Lubricant Color Green, Odorless No, Flammable Flammability, Combustible Liquid (Category 4), Flash Point 163.4 Degrees F, Standards NSF Listed, No USDA Certified Biobased Product
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 17A (ATV320U75N4B)
- GENTEQ Motor Mounting Base (GA476)
- TRIM Coolant, 5 gal, Bucket (SC520/5)
- INGERSOLL-RAND Tool Retainer (AVC10-183A)
- LPS Multipurpose Lubricant, Green, 1 Gal. (02028)
- LPS Multipurpose Lubricant, 5 Gal., Pail, Brown (00205)
- LPS LPS 2(R), Heavy-Duty Lubricant, 20 Oz. (00222)
- LPS Belt Dressing with Detex, H1 Food Grade, 10 oz Aerosol Can (02216)
- LPS Lubricant, Heavy Duty, 11 oz (92416)
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 1 Gal (01128)
- BLASTER Multi-Max Multi-Purpose Lubricant 10 oz (16-MM-DS)
- Lps Penetrants and Lubricants