Shop All Lubricants
Lps
General Purpose Lubricant, 11 oz
Mfr # 90116
Zoro # G003505462
Sold in multiples of 12 for $167.88
$167.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 11 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lps
- MFR # 90116
- Zoro # G003505462
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 11 oz |
Details
Lubricant Application | General Purpose Lubricant |
NSF Rating | H2 No Food Contact |
Lubricant Container | Aerosol Can |
Lubricant Base | Petroleum Distillates |
Primary Additive | Petroleum |
Flammability | Flammable |
Standards | NSF International H2 |
Operating Temp. Range | -40 Degrees F to 185 Degrees F |
Item | General Purpose Lubricant |
VOC Content | 0.4 % |
Net Fill | 11 oz |
Lubricant Film | Dry |
Flash Point | 174.2 Degrees F |
GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
Odorless | No |
Series | LPS |
Max. Operating Temp. | 442.4 Degrees F |
Min. Operating Temp. | -58 Degrees F |
Lubricant Color | Brown |
Description
General Purpose Lubricant, Dry, LPS MAX, LPS, Net Fill 11 oz, Container Size 11 oz, Lubricant Container Aerosol Can, Petroleum Distillates, Petroleum Primary Additive, Min. Operating Temp. -58 Degrees F, Max. Operating Temp. 442.4 Degrees F, NSF Rating H2 No Food Contact, VOC Content 0.4 Percent, Lubricant Color Brown, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 174.2 Degrees F, Standards NSF International H2
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 0.9 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE21)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.03 in L (6801-04-04-NWO-SS)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR7/8 (CYR7/8)
- GLOBAL 1 11/16" Set Screw Collar, Stl, Zinc (GSC-168-Z)
- LPS TKX(R), All Purpose Lube, Spray, 20 Oz. (02022)
- LPS Heavy-Duty Lubricant, No Food Contact, 11 oz Aerosol Can, Brown (00216)
- LPS Lubricant, Heavy Duty, 11 oz (92416)
- LPS LPS 2(R), Heavy-Duty Lubricant, 20 Oz. (00222)
- LPS Greaseless Lubricant, General Purpose Dry Lubricant, -50 to 350 degree F, 20 oz. Trigger (00122)
- LPS Hvy Dty Silicone Lubricant w/Detex, 13 Oz. (51516)
- PORTER-CABLE Air Tool Oil, 8 oz. (PXCM018-0059)
- Lps Lubricants