Shop All Food Grade Lubricants
Lps
Food Grade Machine Oil with Detex, H1 Food Grade, 11 oz Aerosol Can
Mfr # 01316
Zoro # G4474443
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Casters; Chains; Channels; Conveyors; Filling Equipment; Food Racks; Food Service Carts; Slicers; Sliding Tracks
- NSF Rating H1 Food Grade
- Container Size 11 oz
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lps
- MFR # 01316
- Zoro # G4474443
- UPC # 078827013169
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 11 oz |
Description
Food Grade Machine Oil w/Detex(TM), ISO Viscosity Grade Not Specified, SAE Grade Not Specified, Base Oil Mineral, Container Size 11 oz., Lubricant NSF Rating H1 Food Grade, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 385 Degrees F, Flash Point 158 degrees F, Container Type Aerosol Can, Color Clear, Timken OK Load Not Specified, Standards NSF H-1, Application Casters, Chains, Channels, Conveyors, Filling Equipment, Food Racks, Food Service Carts, Slicers, Sliding Tracks
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: IL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B96 V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (5X479)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPK206-19)
- DODGE P2B-E-115R Type E-Xtra (023009)
- LENZ Replacement Filter Element 10 Micron, 20 Gpm, 200 PSI (221011)
- LPS Dry Lubricant, General Purpose, H1 Food Grade, 10 oz Aerosol Can (01716)
- LPS Sugar-Dissolving Lubricant, 15 oz. Trigger Spray Bottle, Mild (57716)
- LPS Sugar-Dissolving Lubricant, 28 oz. Trigger Spray Bottle (57728)
- LPS Food Grade Chain Lubricant with Detex, H1 Food Grade, 16 oz Aerosol Can (06016)
- LPS 14.1 oz Food Lube Bearing Grease Cartridge White (70114)
- SPRAYON LU205 Food Grade Chain Lubricant (S00205000)
- LUBRIPLATE Synxtreme Fg-2/220, 35 Lb Pail, H-1/Food Grade, Calcium Sulphinate Synthetic No. 2 (L0309-035)
- Lps Penetrants and Lubricants