Shop All Food Grade Lubricants
This Product is Discontinued
Lps
Food Grade Machine Oil, 11 oz Aerosol Can, 12PK (Discontinued)
Mfr # 01316
Zoro # G405694894
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lubricant Application Casters; Chains; Channels; Conveyors; Filling Equipment; Food Racks; Food Service Carts; Slicers
- Container Size 11 oz
- Lubricant Container Aerosol Can
- Lubricant Base Distillates Petroleum Hydrotreated Light; 1-butoxy-2-propano; Acetone; Distillates Petroleum Hydrotreated Heavy; 9Carbon Dioxide; Calcium Carbonate; Hydrodesulferized Heavy Petroleum Naptha; Petrolatum
- Min. Operating Temp. Range 0° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 01316
- Zoro # G405694894
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 11 oz |
Details
Item | Lubricants |
Lubricant Application | Casters; Chains; Channels; Conveyors; Filling Equipment; Food Racks; Food Service Carts; Slicers |
Lubricant Container | Aerosol Can |
Lubricant Base | Distillates Petroleum Hydrotreated Light; 1-butoxy-2-propano; Acetone; Distillates Petroleum Hydrotreated Heavy; 9Carbon Dioxide; Calcium Carbonate; Hydrodesulferized Heavy Petroleum Naptha; Petrolatum |
Min. Operating Temp. Range | 0° F |
Max. Operating Temp. Range | 385° F |
USDA Certified Biobased Product | Meets FDA Regulation 21 C.F.R. 178.3570 for Incidental Foodcontact; NSF Certified Classification H1; Acceptable For Use in Canadian Food Processing Establishments |
Description
Penetrates to loosen frozen nuts and bolts. Contains metal detectable plastic components-DETEX.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.