Shop All Lubricants
Lps
Dry Moly Lubricant, Aerosol Can, 16 Oz.
Mfr # 02516
Zoro # G1823972
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 02516
- Zoro # G1823972
- UPC # 078827025162
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Description
General Purpose Lubricant, Dry, LPS, Force 842 Degrees , Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Mineral Oil, Molybdenum Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 852 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 95 Percent, Lubricant Color White, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 1.4 Degrees F, Standards MIL-L-46147A Type II
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 7HS (7HS)
- PARKER Head Assembly (929142)
- D&D 1382mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1382)
- LPS General Purpose Lubricant, 11 oz (90216)
- LPS Lps No.2 Lubricant 11Oz (00216)
- LPS 1 gal., Jug, Lubricants (02128)
- LPS Premium Lubricant w/PtFE, Aerosol, 16 Oz. (00616)
- LPS Multipurpose Grease, White Lithium, NLGI Grade 2, 16 oz Aerosol Can, White (03816)
- LPS Heavy-Duty Lubricant, No Food Contact, 11 oz Aerosol Can, Brown (00216)
- LUBRIPLATE Synxtreme Hd-2/220, ¼ Drum, Synthetic, Heavy Duty, Calcium Sulphonate For Medium To Slow Speeds (L0312-039)
- Lps Lubricants