Shop All Mold Release Agents
Lps
Dry Film Silicone Lubricant, Aerosol
Mfr # 01616
Zoro # G1377537
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 11 oz
- NSF Rating Not Rated
- Min. Operating Temp. -40 Degrees F
- Max. Operating Temp. 500 Degrees F
- Net Weight 11 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 01616
- Zoro # G1377537
- UPC # 078827016160
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 11 oz |
Size | 16 oz. |
Description
Dry, LPS, Net Fill 11 oz, Container Size 11 oz, Lubricant Container Aerosol Can, Petroleum, Silicone Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 41 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Hose Barb Splicer (FL366)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25 in OD (AK2234)
- REELCRAFT Lead Hose, Twin Inlet (S601031-2)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-360)
- LPS Dry Film PTFE Lubricant, 16oz., Net 11oz. (02616)
- STONER Dry Film Mold Release, 12 oz, Aerosol (E408)
- SPRAYON Spinnerette Mold Release.12 oz (A00522000)
- STONER Zinc Stearate Mold Release, 12 oz. (E474)
- STONER Dry Mist Silicone Mold Release, 12 oz. (E202)
- STONER Dry Mist Silicone Release, 12 oz. (S202)
- CHASE PRODUCTS Silicone Mold Release Spray, 11 oz., PK12 (438-5162)
- Lps Mold Release Agents