Shop All Mold Release Agents
Lps
Dry Film PTFE Lubricant, 16oz., Net 11oz.
Mfr # 02616
Zoro # G0850105
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16 oz
- NSF Rating Not Rated
- Min. Operating Temp. -40 Degrees F
- Max. Operating Temp. 500 Degrees F
- Net Weight 11 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 02616
- Zoro # G0850105
- UPC # 078827026169
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Description
Dry, LPS, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Petroleum, PTFE Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 47 Percent, Lubricant Color White, Odorless No, Flammable Flammability, Standards USDA H2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (304007TCN)
- MI-T-M Electrical Connecter (32-0085)
- GLOBAL G2SCC-112-112KW Two-Piece Industry Standard Clamping Coupling with Keyway (G2SCC-112-112KW)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR22 (MR22)
- LPS Dry Film Silicone Lubricant, Aerosol (01616)
- HONEY WAX Wax Release (P52314)
- STONER Rocket Release, 12 oz, Aerosol (E302)
- STONER Mold Release Ejector Pin Lube, 12 oz. (E436)
- STONER Endurance Mold Release, 10 oz, Aerosol (A353)
- STONER Mold Cleaner (93234)
- STONER Dry Film Mold Release, 12 oz, Aerosol (E408)
- Lps Mold Release Agents