Shop All Degreasers
Lps
Degreaser, 55 gal Drum, Liquid
Mfr # 05255
Zoro # G403664929
product price: $2,928.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$2,928.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 55 gal
- Cleaner Form Liquid
- Recommended Dilution Ready to Use
- Net Weight 365 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 05255
- Zoro # G403664929
- UPC # 078827052557
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Cleaner Container Size | 55 gal |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 365 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe No, Application Facility Maintenance, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range Low VOC, NSF Rating C1, Product Series EVR, Properties Butyl Free
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN HANDLER Goblet Cleaning Brush, Yellow (BLKH-CB11-Y)
- PROCTER & GAMBLE 16OZ Gain Multi Refill (79128)
- PROCTER & GAMBLE 6PK Charmin Mega Tissue (4176)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 24 oz Dry Wt, Clamp On Connection, Cut-End, White, Polyester (2025507)
- LPS Cleaner/Degreaser, 15 Oz Aerosol Can, Liquid, Clear Water-White (01420)
- LPS Degreaser, 14 Oz Aerosol Can, Liquid, Clear Water-White (61420)
- LPS Degreaser, 32 Oz Bottle, Liquid, Clear Water-White (61432)
- LPS Multi-Purpose Cleaner/Degreaser, 28 Oz Trigger Spray Bottle, Liquid, Colourless to Light Yellow (06328)
- LPS Degreaser, 20 Oz Trigger Spray Bottle, Liquid, Clear Water-White (01422)
- LPS Solvent Degreaser, 1 Gal Jug, Liquid, Clear Water-White (61401)
- SPRAY NINE Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear Orange, 12 PK (22732)
- Lps Degreasers