Shop All Degreasers
Lps
Degreaser, 5 Gal Drum, Liquid, Clear Colorless
Mfr # 03505
Zoro # G3965197
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Cleaner Form Liquid
- Degreaser Application Air Compressors, Forklifts, Bearings, Gears, Chains, Ink Removal From Printing Presses, Cranes, Pulleys
- Recommended Dilution Ready to Use
- Degreaser Solvent Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 03505
- Zoro # G3965197
- UPC # 078827035055
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 Gal |
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 30 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 65 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, CFIA Certification, NSF Rated, Primary Chemical None, Base Formula Solvent Based
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Swiffer Cloth Max, Disposable, White, PK 16 (PGC37109)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Red, Plastic, 10 1/2 in L Overall (42374)
- KLEAN-STRIP Klean Strip Methyl Ethyl Ketone Brush Cleaner 1 gal (GKBC120)
- KOHLER Bancroft Toilet Tissue Holder (11415-CP)
- LPS Degreaser, 19 Oz Aerosol Can, Liquid, Clear Colorless (01020)
- LPS Degreaser, 15 Oz Aerosol Can, Liquid, Clear Colorless (03520)
- LPS Degreaser, 5 Gal Drum, Liquid, Clear Colorless (01005)
- LPS Degreaser, 15 Oz Aerosol Can, Liquid, Clear Water-White (04920)
- LPS Cleaner/Degreaser, 15 Oz Aerosol Can, Liquid, Clear Water-White (01420)
- LPS Solvent Degreaser, 1 Gal Jug, Liquid, Clear Water-White (61401)
- BARBIE, CRAYOLA 14 oz Mettle Plus EP2 High Temperature Grease (MPG14)
- Lps Degreasers