Shop All Cutting, Tapping, and Grinding Fluids
Lps
Cutting Oil, 16 oz, Squeeze Bottle
Mfr # 44220
Zoro # G3381253
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical Form Liquid
- For Use With All Metals
- Standards Canadian Forces Approval # 18452, Ford Motor Co. TOX # 134612 (all sizes), PPG Glass Co. Approval # 014-598-1000
- Cutting Fluid Sub-Category Cutting Oils
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lps
- MFR # 44220
- Zoro # G3381253
- UPC # 078827442204
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 16 oz. |
Container Size | 16 oz |
Details
Physical Form | Liquid |
For Use With | All Metals |
Standards | Canadian Forces Approval # 18452, Ford Motor Co. TOX # 134612 (all sizes), PPG Glass Co. Approval # 014-598-1000 |
Cutting Fluid Sub-Category | Cutting Oils |
Color | Green |
Container Type | Squeeze Bottle |
Application | Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning |
Flash Point | 350 Degrees F |
Fluid Properties | Biodegradable, Chlorine Free, Sulfur Free |
Features | Mineral Oil, Non-Toxic & Non-Hazardous; Natural-Based Oils; Great For Cutting Steel And Aluminum; Extends Tool Life; Does Not Contain Chlorinated Solvents, Or Inactive Fillers; High Performance Lubricating Ability Eliminates Galling And Seizing, Water |
Container Style | Bottle |
Fragrance | Spice |
Green Environmental Attribute | Meets SCAQMD Requirements |
Item | Cutting Oil |
Specific Gravity | 1 |
Fluid Type | Biodegradable |
Description
Cutting Oil, Container Size 16 oz, Squeeze Bottle, Green, Application Boring, Broaching, Drilling, Engraving, Facing, Milling, Reaming, Sawing, Tapping, Threading, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Motor Mounting A-Bracket, 4.539" Motor Centerline, Galvanized (C5954-3TG)
- TSUBAKI Chain Link, Double Strand, #35-2, Pk5 (35-2 OFFSET LINK)
- ZORO SELECT FHP Sheave, AK34-QT (AK34)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.75" OD (544B)
- LPS Cutting Oil, 16 oz, Squeeze Bottle (05316)
- LPS Tapmatic Edge Lube, Direct Application Cutting Lubricant, 13 oz Container, Solid, Tube, White (43200)
- LPS Edge Creme, 10 oz, Squeeze Tube (43100)
- LPS Cutting Oil, 1 gal, Can (40330)
- LPS Cutting Oil, 16 oz, Squeeze Bottle (01216)
- LPS Cutting Oil, 16 oz, Squeeze Bottle (40320)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86803)
- Lps Cutting, Tapping, and Grinding Fluids