Shop All Corrosion Inhibitors
Lps
Corrosion Inhibitor, 16 oz
Mfr # 00516
Zoro # G0999047
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Container Aerosol Can
- Container Size 14 oz
- NSF Rating Not Rated
- Lubricant Film Dry
- Outdoor Life Expectancy Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 00516
- Zoro # G0999047
- UPC # 078827005164
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 14 oz |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Aerosol Can |
NSF Rating | Not Rated |
Lubricant Film | Dry |
Outdoor Life Expectancy | Long |
Indoor Life Expectancy | Long |
Removability | Permanent |
Max. Operating Temp. | 750 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Container Type | Aerosol can |
VOC Content | 265 g/L |
Net Weight | 14 oz |
Color | Gray |
Standards | ASTM A-780-93A, MIL-P-21035 Amendment 1 |
Primary Chemical Base | Zinc |
Specific Gravity | 1.76 |
Application | Provides a Zinc Rich Galvanized Coating that Protects Ferrous Metals Indoors and Out, Electrochemically Protects Bare Metal |
Lubricant Color | Gray |
Flash Point | Less Than 73.4 Degrees F |
Lubricant NSF Rating | Not Rated |
Chemical Base | Zinc |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Long Indoor Life Expectancy, Long Outdoor Life Expectancy, Permanent Removability, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 750 Degrees F, Lubricant Container Aerosol Can, Container Size 14 oz, Lubricant Color Gray, Net Weight 14 oz, Chemical Base Zinc, Specific Gravity 1.76, VOC Content 265 g/L, Flash Point Less Than 73.4 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose End Cap, 1/2 In, PK4 (51838)
- DAYTON 3VX670 Cogged V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (2L394)
- CONGRESS 5/8 in Fixed Bore 3 Groove Stepped V-Belt Pulley 2.0 in, 3.0 in, 4.0 in OD (SCA400-3X062KW)
- OPTIBELT V-Belt; B Series; V-Belt Cogged; 1 Band (BX55)
- LPS Premier Rust Inhibitor, Platinum Grade, H2, Aerosol Can, 11 oz, Brown (00316)
- LPS Premier Rust Inhibitor, 1 Gal. (03128)
- LPS Premier Rust Inhibitor, 22 oz (00322)
- LPS Corrosion Inhibitor, 16 Oz. (05916)
- LPS Premier Rust Inhibitor, 5 Gal. (00305)
- LPS Corrosion Inhibitor, 55 gal (00355)
- CRC Galvanize Coating, 16 oz (18414)
- Lps Corrosion Inhibitors