Shop All Anti-Seize Compounds
Lps
Copper Anti-Seize, 12 oz. Net Weight
Mfr # 02916
Zoro # G6397435
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type General Purpose Anti-Seize
- Base Composition Copper
- Lubricant Container Aerosol Can
- Container Size 12 oz
- Max. Operating Temp. 1,800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 02916
- Zoro # G6397435
- UPC # 078827029160
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 12 oz |
Description
General Purpose Anti-Seize, 12 oz, Aerosol Can, Copper, Paste, -65 Degrees F, 1,800 Degrees F, LPS, Copper, Flammable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG -1.1,1800, 56H Frame, Single Phase - General Purpose Motors (00158ES1B56-S)
- SMC PU Tubing, OD 6mm, ID 4mm, 100m/Roll, Silver (TU0604S1-100)
- BESTORQ Aftermarket replacement for C23359 INGERSOLL 448 Belt for Drive W/J-46, K-46 Deck, 4LK710 (4LK710)
- SMC Valve, 3000 Size, 5 Port, 2 Psition, 24VDC (SY3140-5LOU)
- LPS Anti-Seize, Jar, 8 oz. Net Weight (04108)
- LPS Nickel Anti-Seize, Jar, 16 oz. Net Weight (03910)
- LPS Sugar Dissolving Fluid, 1 gal. (57701)
- LPS Nickel Anti-Seize, Jar, 8 oz. Net Weight (03908)
- LPS Anti-Seize Compound, 1 lb. (06510)
- LPS Copper Anti-Seize, Jar, 16 oz. Net Weight (02910)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 8oz.Refill (45008T)
- Lps Anti-Seize Compounds