Shop All Contact Cleaners
Lps
Contact Clnr, AeroSpray Can, 12oz, NoFlash2
Mfr # 97416
Zoro # G703528679
Sold in multiples of 12 for $445.80
$445.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonflammable Yes
- Standards Airbus UK-ABR 9-0140 Issue 6 Type 1, Boeing D6-17487 Rev. T, NSF Rated
- Dielectric Strength 11.5 kV
- Cleaner Container Type Aerosol Can
- Cleaner Container Size 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lps
- MFR # 97416
- Zoro # G703528679
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 12 oz |
Container Size | 12 oz |
Container Sizes | 12 oz |
Description
Contact Cleaner, Plastic Safe No, Container Type Aerosol Spray Can, Container Size 12 oz, Cleaner Form Liquid, Dielectric Strength 11.5 kV, VOC Content 59.5 Percent, NSF Rating K2, Product Series NoFlash(R) 2.0, Nonflammable Yes, Product Label Contact Cleaner, Chlorinated Yes, Standards Airbus UK-ABR 9-0140 Issue 6 Type 1, Boeing D6-17487 Rev. T, NSF Rated, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free Yes, Flash Point None, Net Weight 12 oz
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Oven and Grill Cleaner, 1 gal., PK4 (957265280)
- SURE-LOC HARDWARE Sure-Loc Hardware Brighton Single Post Paper Holder, Polished Chrome with White Porcelain (BT-PH1 26W)
- GOODWAY TECHNOLOGIES Spare/replacement aluminum CO2 Cylinder for BIoSpray (SANI-TANK-20)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol, PK6 (96252)
- LPS Lvc Contact Cleaner 11Oz (05416)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (04416)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (05416)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00416)
- LPS Contact Clnr, AeroSpray Can, 11oz, CFC Free (93116)
- LPS Contact Cleaner, White, 5 Gal. (03105)
- CRC QD Contact Cleaner, Electrical Grade, 11 oz Aerosol Can (02130)
- Lps Contact Cleaners