Shop All Contact Cleaners
Lps
Contact Clnr, AeroSpray Can, 11oz, CFC Free
Mfr # 93116
Zoro # G903528691
product price: $19.35
/ea
Sold in multiples of 12 for $232.20
$232.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonflammable No
- Standards AMS 1525B, ASTM F-519 Type 1C, Lockheed Martin DSDN H01.2101, MIL-PRF-29608, NSF Rated
- Dielectric Strength Not Rated
- Cleaner Container Type Aerosol Can
- Cleaner Container Size 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 93116
- Zoro # G903528691
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 11 oz |
Container Size | 11 oz |
Container Sizes | 11 oz |
Description
Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 11 oz, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 96.2 Percent, NSF Rating K2, Product Series CFC Free, Nonflammable No, Product Label Contact Cleaner, Chlorinated No, Standards AMS 1525B, ASTM F-519 Type 1C, Lockheed Martin DSDN H01.2101, MIL-PRF-29608, NSF Rated, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free Yes
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Gym Wipe Dispenser/Storage, Baseless, Silv (F1026-SA)
- LIBMAN Libman® 17" Angled Toilet Bowl Brush & Caddy (1022)
- TOUGH GUY TOUGH GUY Green 18" Floor Squeegee (1EUA6)
- LIQUID RUST Whink No Scent Rust Stain Remover 16 oz Liquid (1291)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00916)
- LPS Lvc Contact Cleaner 11Oz (05416)
- LPS Contact Cleaner, White, 5 Gal. (03105)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (05416)
- LPS Contact Cleaner, White, 1 Gal. (03101)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (04416)
- LPS LPS LABORATORIES 16 oz. Aerosol Can, Contact Cleaner (07316)
- Lps Contact Cleaners