Shop All Contact Cleaners
Lps
Contact Cleaner, White, 5 Gal.
Mfr # 03105
Zoro # G6397240
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable No
- Standards AMS 1525B, ASTM F-519 Type 1C, MIL-PRF-29608, NSF Rated
- Dielectric Strength Not Rated
- Cleaner Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 03105
- Zoro # G6397240
- UPC # 078827031057
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Size | 5 gallon |
Container Size | 5 gal |
Container Sizes | 5 gal |
Description
Contact Cleaner, Plastic Safe Yes, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 100 Percent, NSF Rating K2, Product Series No Series, Nonflammable No, Standards AMS 1525B, ASTM F-519 Type 1C, MIL-PRF-29608, NSF Rated, Flash Point Less Than 0 Degrees F, Net Weight 640 oz., Properties Plastic Safe, Surfaces for Use On Hard Nonporous Surfaces
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CT, DE, MD, NH, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUG DOCTOR Rug Doc Uphols Clnr 24Oz (05117)
- RUBBERMAID Hygen 54 in. Quick Connect Fiberglass Handle (FGQ75000YL00)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Blue Vinyl (G08-BBX-XFA-3ONN)
- ENVIROCIDE Cleaner and Disinfectant, 24 oz. Trigger Spray Bottle, Unscented (ME24078024)
- LPS Lvc Contact Cleaner 11Oz (05416)
- LPS LPS LABORATORIES 16 oz. Aerosol Can, Contact Cleaner (07416)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (04416)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00416)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (04516)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (03116)
- CRC Splice Cleaner Degreaser, Strong (02064)
- Lps Contact Cleaners