Shop All Contact Cleaners
Lps
Contact Cleaner, White, 1 Gal.
Mfr # 03101
Zoro # G6397259
product price: $119.99
/ea
Sold in multiples of 4 for $479.96
Free Shipping & Returns
$479.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Contact Cleaners
- Nonflammable No
- Standards AMS 1525B, ASTM F-519 Type 1C, MIL-PRF-29608, NSF Rated
- Dielectric Strength Not Rated
- Cleaner Container Type Non Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 03101
- Zoro # G6397259
- UPC # 078827031019
- Country of Origin United States
- Category Contact Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Size | 1 gal. |
Container Size | 1 gal |
Container Sizes | 1 gal |
Description
Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Non-Aerosol Can, Container Size 1 gal, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 100 Percent, NSF Rating K2, Product Series CFC Free, Nonflammable No, Product Label Contact Cleaner, Chlorinated No, Standards AMS 1525B, ASTM F-519 Type 1C, MIL-PRF-29608, NSF Rated, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free Yes, Flash Point Less Than 0 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CT, DE, MD, NH, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC SCOTT Scott Shop Towels 1650 wipers/case, 55 wipers/roll, 30 rolls/case 10.4" L x 11" W, 1650PK (WIP75130)
- ZEP Reach Hand Cleaner, Green (ZPE92524)
- ALLWAY MINI-BRUSHES SS 3PK (SMB3)
- REMCO Replacement Squeegee Blade, 24"L, Rubber (77345)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (05416)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (04516)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (06616)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (03116)
- LPS Lvc Contact Cleaner 11Oz (05416)
- LPS Contact Clnr, AeroSpray Can, 12oz, NoFlash2 (97416)
- CRC Aerosol, 12 Oz, Net 8 Oz (14085)
- Lps Contact Cleaners