Shop All Degreasers
Lps
Biodegradable Cleaner Degreaser, 55 Gal Drum, Liquid, Greenish-Blue
Mfr # 02755
Zoro # G9931747
product price: $1,731.99
/ea
Free Shipping & Returns
$1,731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Size 55 Gal
- Cleaner Form Liquid
- Degreaser Application Bilges, Hoists, Carbon Blocks, Tools, Grease Traps, Machinery, Exhaust Hoods, Garage Floors, Compressors, Drill Presses, Concrete, Sidewalks, Engines, Driveways, Tanks, Ovens
- Fragrance Citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 02755
- Zoro # G9931747
- UPC # 078827027555
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 Gal |
Container Size | 55 gal |
Cleaner Container Size | 55 gal |
Degreaser Container Size | 55 gal. |
Description
Multi-Purpose Cleaner Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 482 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies by Application, Cleaner Form Liquid, VOC Content 6 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 12.9, NSF Rated, Primary Chemical None
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Paper Towel Roll White H21, Advanced, High Absorbency, 6 Rolls x 1000 ft, 214405 (214405)
- ZEP Degreaser, 5 Gal Pail, Liquid, Orange (77135)
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Tub, Tahitian Grapefruit Splash, White (CLO60036)
- CONDOR Sorbents, 25 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR28)
- LPS Degreaser, 5 Gal Drum, Liquid, Clear Colorless (01005)
- LPS Degreaser, 15 Oz Aerosol Can, Liquid, Clear Water-White (06420)
- LPS Multi-Purpose Cleaner/Degreaser, 1 Gal Jug, Liquid, Greenish-Blue (02701)
- LPS Solvent Degreaser, 55 Gal Drum, Liquid, Clear Water-White (04955)
- LPS Degreaser, 32 Oz Bottle, Liquid, Clear Water-White (61432)
- LPS Degreaser, 20 Oz Aerosol Can, Liquid, Colorless (07220)
- VERTREL Cleaner/Degreaser, 12 Oz Aerosol Can, Liquid (VERTREL MCA)
- Lps Degreasers