Shop All Anti-Seize Compounds
Lps
Anti-Seize Compound, 0.5 lb.
Mfr # 06508
Zoro # G4597056
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Seize Type Food Grade Anti-Seize
- Base Composition Metal-Free
- Lubricant Container Brush-Top Can
- Max. Operating Temp. 1,800 Degrees F
- Min. Operating Temp. -65 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 06508
- Zoro # G4597056
- UPC # 078827065083
- Country of Origin United States
- Category Anti-Seize Compounds
Dimensions
Container Size | 0.5 lb |
Description
Food Grade Anti-Seize, 0.5 lb, Brush-Top Can, Non-Metallic, Paste, -65 Degrees F, 1,800 Degrees F, LPS, White, Non-Flammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG398, 10 micron, Inside-Out (MF0066067)
- TRITAN Thrust Washer, dia. 0.500in, 0.03in. Thick (TRA815)
- NSK NSK HR32305J, Tapered Roller Metric Type (HR32305J)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-100-31)
- LPS Anti-Seize Compound, 1 lb. (06510)
- LPS Nickel Anti-Seize, Jar, 16 oz. Net Weight (03910)
- LPS Copper Anti-Seize, Jar, 16 oz. Net Weight (02910)
- LPS Nickel Anti-Seize, Jar, 8 oz. Net Weight (03908)
- LPS Copper Anti-Seize, Jar, 8 oz. Net Weight (02908)
- LPS Anti-Seize, Jar, 16 oz. Net Weight (04110)
- LOCTITE Heavy Duty Anti-Seize, 9 oz, Brush-Top Can, LB 8009 (234347)
- Lps Anti-Seize Compounds