Shop All All Purpose Cleaners
Lps
All Purpose Cleaner, 1 gal. Jug, Sassafras
Mfr # 05501
Zoro # G6397277
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Sassafras
- Recommended Dilution Up to 1:150
- Color Light Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 05501
- Zoro # G6397277
- UPC # 078827055015
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Carpet, Painted Surfaces, Jug, 1 gal, Fragrance Sassafras, Ready to Use/Concentrated Concentrated, Recommended Dilution Up to 1:150, Primary Chemical None, Liquid, Standards NSF Rated, Biodegradable Yes, Color Yellow, Butyl Free Yes, VOC Content 0 Percent, Flash Point None, NSF Rating C1, pH Level 11.8, pH Value Alkaline, Product Series BFX, Rinse Required Yes, Nonflammable Yes, Net Weight 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Turkish Toweling No. 50 Box (10585)
- ZORO SELECT Odor Control Air Sponge, 4 oz (0000101-30)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .60 Mil, White, 80 PK (78899BX)
- WITT INDUSTRIES Witt Industries M3601-DTL-BK Dome top lid only for M3601- black (M3601-DTL-BK)
- LPS All Purpose Cleaner, 28 oz. Trigger Spray Bottle, Solvent (05528)
- CLOROX Urine Remover for Stains and Odors Pull Top, 32 fl oz (1 quart) 6 PK (CLO31415CT)
- ECOS All Purpose Cleaner, 22 oz. Bottle, Orange, 6 PK (97066)
- MRS. MEYERS CLEAN DAY MMCD MS CONC HNY 32OZ (17540)
- COLGATE 169 oz Fabuloso All Purpose Cleaner Lavender, 3PK (153122)
- COMET Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (30314)
- INSL-X BY BENJAMIN MOORE Insl-X Liquid All Purpose Citrus Cleaner 1 qt (CL0200099-04)
- Lps All Purpose Cleaners