Shop All Spray Bottles
Lps
28 oz. White, Metal Detectable Plastic Empty Trigger Bottle
Mfr # 57928
Zoro # G5366532
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28 oz
- Color White/Red/Teal
- Imprinting No Imprinting
- Material Metal Detectable Plastic
- Includes Trigger Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 57928
- Zoro # G5366532
- UPC # 078827579283
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 28 oz |
Overall Height | 11 in |
Dip Tube Length | 6 3/4 in |
Details
Item | Trigger Spray Bottle |
Color | White/Red/Teal |
Imprinting | No Imprinting |
Material | Metal Detectable Plastic |
Includes | Trigger Spray |
For Use With | Janitorial Cleaning Chemicals |
Bottle Material | Plastic |
Features | Adjustable Nozzle |
Adjustable Nozzle | Yes |
Graduation Markings | No |
Sprayer Material | Plastic |
Bottle Color | White |
Closure Diamenter | 23 mm |
Acid Resistant Seal | Yes |
Seal Material | Viton |
Container Capacity | 28 oz |
Sprayer Color | Blue |
Dispensing Type | Stream |
Description
Trigger Spray Bottle, Dispensing Type Stream, 28 oz, White, Sprayer Color Blue, Bottle Material Plastic, Sprayer Material Plastic, Dip Tube Length 6 3/4 in, Acid Resistant Seal Yes, Seal Material Viton, Imprinting No Imprinting, Graduation Markings No, Overall Height 11 in, Features Adjustable Nozzle, Closure Diamenter 23 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Replacement Blade, 1-1/2 In. L, PK100 (SRB10)
- HOOVER Sleeve Filter, Dry, Cartridge Filter (440010353)
- DYMON Cleaner, Size 16 oz., Aerosol Can, Neutral (20920)
- FINISH Dishwasher Cleaner, Fresh, 8.45 oz Bottle, PK6 (51700-95315)
- LPS Trigger Spray Bottle, 20oz., White, HDPE (09120)
- IMPACT PRODUCTS General-Purpose Trigger Sprayer, 200PK, Red/White (IMP5906CT)
- OTHER PRODUCT BRANDS Upside Down Sprayer 36 oz. (1895)
- ZEP 32 oz Spray Bottle (ZUPRO2)
- ZORO SELECT 7-1/4"Green/White, Plastic Trigger Sprayer, 6 Pack (110567)
- ZORO SELECT 24 oz. White, Plastic Trigger Spray Bottle, 3 Pack (130298)
- CHAPIN 32 oz. Multi-Use Trigger Sprayer (1055)
- Lps Spray Bottles