Shop All Food Grade Lubricants
Lps
14.1 oz Food Lube Bearing Grease Cartridge White
Mfr # 70114
Zoro # G4817066
original price:
$33.55
16% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- NSF Rating H1 Food Grade
- Container Size 14 oz
- Series Food Lube
- Grease Container Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 70114
- Zoro # G4817066
- UPC # 078827701141
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 14 oz |
Description
Bearing Grease, Food Grade, Cartridge, 14.1 oz., Size/Net Weight 14.1 oz., NLGI Grade 2, Color White, Temp. Range -4 Degrees to 302 Degrees F, Flash Point Greater Than 446 Degrees F, Dropping Point 500 Degrees F, White Mineral Oil Base, Film Type Paste, Specific Gravity 0.89-0.94, White Colored Paste, Standards NSF H1, Container Type Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Airline Hose, 100ft (8400-100)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 15 # of Teeth (40BS15H X 7/8)
- D&D 57" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B54)
- SMC Flow Control Valve, 5/16 In Tube, 1/8 In (AS2201F-N01-09SD)
- LPS Dry Lubricant, General Purpose, H1 Food Grade, 10 oz Aerosol Can (01716)
- LPS Sugar-Dissolving Lubricant, 15 oz. Trigger Spray Bottle, Mild (57716)
- LPS Sugar-Dissolving Lubricant, 28 oz. Trigger Spray Bottle (57728)
- LPS Food Grade Chain Lubricant with Detex, H1 Food Grade, 16 oz Aerosol Can (06016)
- LPS Food Grade Machine Oil with Detex, H1 Food Grade, 11 oz Aerosol Can (01316)
- LUBRIPLATE H-1/FoodGrd Usp MineralOil Hydraulic/Bearng Fld, Iso-68, AerosolCan PK12 (L0882-063)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54405)
- Lps Food Grade Lubricants