Shop All Greases & Lubricants
Lps
14.1 oz Aqua Bearing Grease Cartridge Amber
Mfr # 70514
Zoro # G2928843
original price:
$16.29
4% off
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- Dropping Point 500 Degrees F
- Lubricant NSF Rating Not Rated
- ISO Viscosity Grade Not tested
- Series Aqua
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lps
- MFR # 70514
- Zoro # G2928843
- UPC # 078827705149
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 14 oz |
Description
Aqua Bearing Grease, NLGI Grade 2, Container Size 14.1 oz., Base Oil Mineral, Grease Container Cartridge, Lubricant NSF Rating Not Rated, Grease Thickener Aluminum Complex, Grease Color Amber, Min. Operating Temp. -4 Degrees F, Max. Operating Temp. 300 Degrees F, ISO Viscosity Grade Not tested, Viscosity Index Not tested, Flash Point 470 Degrees F, Dropping Point 500 Degrees F, Four-Ball Wear 315 kg / na, Specific Gravity 0.96, Timken OK Load 50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 1 Gal. Super Duty Rubbing Compound Bottle, Brown, Emulsion (05955)
- SHURFLO 1" Raw Water Strainer w/Bracket -Fittings - 50 Mesh (253-321-01)
- DONALDSON Muffler, Round Style 3, M085409 (M085409)
- K TOOL INTL 2 Ton Trolley Jack (TH22007)
- LPS 14.1 oz High Load Bearing Grease Cartridge Black (70414)
- LPS 14.1 oz High Temperature Bearing Grease Cartridge Brown (70214)
- LPS 14.1 oz CS Moly Bearing Grease Cartridge Gray/Black (70814)
- CRC Cv Joint Grease 4Oz Stalube Cv Grse, Sl3174 (SL3174)
- FOUR SEASONS Univ Apps:32 Oz-Prem Pag 46 Oil W/O Dye Pag Oil, 59079 (59079)
- LUCAS OIL Lucas Oil Products LUC10930 5.25 oz Octane Booster (LUC10930)
- FLOTOOL Portable Fuel Filter (F3NC)
- Lps Greases & Lubricants