Shop All Lubricants
Lps
1 gal., Jug, Lubricants
Mfr # 02128
Zoro # G303887459
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Lubricant Container Can
- Lubricant Base Mineral Oil
- USDA Certified Biobased Product No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lps
- MFR # 02128
- Zoro # G303887459
- UPC # 078827021287
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Description
General Purpose Lubricant, Wet, LPS, LPS 2, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 350 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Brown, Odorless No, Flammable Flammability, Combustible Liquid (Category 4), Flash Point 174.2 Degrees F, Standards NSF Registration #059848
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; SPA Series; 1618MM Belt Outside Len (SPA1600)
- POWERDRIVE Split Taper Bushing, Series B, 1-3/8 In (B 1 3/8)
- D&D Timing Belt, XL, 0.37 x 10.4in PL, T52 (104XL037)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP4103T, 25HP, 1770RPM, 3PH, 60HZ, 284T, 1046M, TEFC, F1 (ECP4103T)
- LPS Multipurpose Lubricant, 5 Gal., Pail, Brown (00205)
- LPS General Purpose Lubricant, 11 oz (90116)
- LPS Dry Moly Lubricant, Aerosol Can, 16 Oz. (02516)
- LPS TKX(R), All Purpose Lube, Spray, 20 Oz. (02022)
- LPS All Purpose Lubricant, Aerosol Can, 16 Oz. (02016)
- LPS Belt Dressing with Detex, H1 Food Grade, 10 oz Aerosol Can (02216)
- PARKER O-Ring Lube, 2 oz (O-LUBE 884-2)
- Lps Penetrants and Lubricants