Shop All Display Cases
Lozier Store Fixtures
Lozier Store Fixtures TSWED36016 3 ft. x 60 in. x 16 in. Base End Cap
Mfr # 518744
Zoro # G103952524
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lozier Store Fixtures
- MFR # 518744
- Zoro # G103952524
- Country of Origin United States
- Category Display Cases
Description
Features
- 3 ft. X 60 in. X 16 in. Base end cap
- Color - White
- Dimension - 61 l x 36 w x 3 h in.
- Item weight - 90 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Clear Polycarbonate Waterproof Panel Kit (930-PANEL POLY. KIT)
- LYON Shelf, Steel, 96 in W, 24 in D, Dove Gray, Powder Coated Finish (DD66026)
- EXTREME MAX Extreme Max 5001.6053 Junior Work Station Storage Cabinet Flip-Out (5001.6053)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 27 in H, 2 Shelves, Black (ST6624B)
- AZAR DISPLAYS 2-Tier 16 Comp. Clear Comsetic Nail Polish Holder 12"Wx8.5"Dx6.5"H (222682)
- ECONOCO Adjustable Upright, Chrome, 36"-72", PK12 (7U)
- AZAR DISPLAYS Three-Sided Pegboard Floor Revolving Display Panel Size:16" x 60" (700450-GRE)
- AZAR DISPLAYS 8"H Clear Acrylic Deluxe Riser Display (515368)
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-BLK)
- AZAR DISPLAYS 24"W X 24"H One-Sided Pegboard Panel, PK2 (772424-BLK)
- AZAR DISPLAYS Multi-Tower Pegboard Floor Revolving Display Panel Size 4"W x 48"H (700228-BLK)
- Lozier Store Fixtures Display Cases