Shop All Deck Hardware
Lozier Store Fixtures
Lozier Store Fixtures SD422N WHT 4 ft. x 22 D in. White; Base Deck - Pack Of 2
Mfr # 117799
Zoro # G604089040
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lozier Store Fixtures
- MFR # 117799
- Zoro # G604089040
- Country of Origin United States
- Category Deck Hardware
Description
Features
- Size - 4 ft. x 22 D in.
- Color - White.
- Base Deck, Bottom Base Deck That Works With Lozier Fixtures.
- Pack of 2.
- Dimension - 48 x 22 x 1.25 in.
- Item Weight - 15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRMI PMGR (18096N)
- POWEROPTIX Wire Plug 2 Prong Std (101-14250)
- ILC Replacement for MITSUBA SM-11 STARTER (SM-11 STARTER)
- AFTERMARKET CYLINDER STOP SET (A-2653-AI)
- WHITECAP MARINE HARDWARE Top Mount Ring Cup Holder - Stud Mount (S-3515)
- ATTWOOD MARINE Attwood Gas Deck Fill for 1-1/2" Hose; Stainless Steel (66406-5)
- ATTWOOD Lock'N-Pin 3/4 Post 24 Non Threaded (2244)
- SEA-DOG Sea-Dog 270191-1 Square Internal Eye End for 1.25" OD Tube - Stainless (270191-1)
- SEA DOG Lift Ring-Locking Surfce Mnt, #221831-1 (221831-1)
- MARINCO 4" Da/Night Solar Vent Stainless Steel (N20804S)
- WHITECAP TEAK 6-3/4in Winch Pad (60468)
- Lozier Store Fixtures Deck Hardware