Lowrance

HDS-7 LIVE w/Active Imaging 3-in-1 Transom Mount & C-MAP Pro Chart (Discontinued)


Free Shipping & Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

HDS-7 LIVE with Active Imaging 3-in-1 Transom Mount & C-MAP Pro Chart

More fishing tour pros use HDS than all other fishfinder models combined. That’s no accident. HDS LIVE 7 builds on that tradition with innovative features like Active Imaging, StructureScan 3D with Active Imaging, LiveSight real-time sonar Forward or Down compatibility, Genesis Live mapping, and more*. At the core of HDS LIVE is its powerful arsenal of sonar functionality. HDS LIVE 7 has excellent out-of-the-box sonar performance with Lowrance CHIRP, but is set apart by its built-in support for Active Imaging and compatibility with StructureScan 3D with Active Imaging and LiveSight real-time sonar.

HDS LIVE 7 comes with the best navigation tools in the history of the HDS series, including C-MAP Easy Routing and Navionics Autorouting** capability, preloaded, high-resolution C-MAP US Enhanced inland and coastal charts, plus new C-MAP Genesis Live mapping, which allows anglers to create up to 1/2 foot contour maps, in real time, on the HDS LIVE 7 display.

Featuring a high-resolution SolarMAX HD screen, HDS LIVE 7 provides industry-leading images that are always easy to see – from any angle, in direct sunlight or even through polarized sunglasses. HDS LIVE 7 delivers powerful fishfinding sonar with a high-performance dual-core processor that produces smooth, lag-free operation, responsive touchscreen performance, and the faster chart redraws and sonar updates. It can easily handle current technology, future upgrades, plus the multitude of HDS LIVE integration options from Power Pole Shallow Water anchors, autopilots and Broadband 4G Radar to the SonicHub2 audio and SiriusXM Audio and Marine Weather.

*Some features require additional component purchase.

**Navionics subscription required. See Navionics.com for more details.

Key Features:

  • Active Imaging 3-in-1 (CHIRP/Side/Down) sonar ready
  • Active Imaging 2-in-1 (Side/Down) sonar ready
  • StructureScan 3D with Active Imaging enhancements
  • LiveSight real-time sonar compatible
  • Smartphone notifications
  • High-performance dual-core processor
  • C-MAP Genesis Live onscreen mapping
  • FishReveal Smart Target View
  • High-resolution 7-inch SolarMAX HD multi-touch screen with the widest range of viewing angles &n

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.